Check Availability
  • ECOS PRO 

    Graffiti Remover, 1 gal.

  • Item # 39M997
  • Mfr. Model # PL9347/04
Graffiti Remover, 1 gal.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 39M997
Mfr. Model # PL9347/04
UNSPSC #47131827
Shipping Weight 7.65 lbs
Country of Origin USA *
Cleaner Chemical Product Grouping Graffiti Removers
Cleaner Container Type Jug
Cleaner Form Liquid
Chemicals For Use On Hard Nonporous Surfaces
Cleaner Container Size 1 gal.
Chemical Series No Series
Primary Chemical None
Color Gold
Fragrance Unscented
Contains Ethyl Lactate, Soy Methyl Ester
Recommended Dilution Ready to Use
Item Graffiti Remover
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.