Check Availability
  • ECONOMAX 

    50 ft. Spill Containment Boom, 1800 lb. Break Strength

  • Item # 45PC83
  • Mfr. Model # 0022050
50 ft. Spill Containment Boom, 1800 lb. Break Strength
Qty
  • Web Price
    $1,137.12 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45PC83
Mfr. Model # 0022050
UNSPSC #47131907
Shipping Weight 50.0 lbs
Country of Origin USA *
Item Spill Containment Boom
Containment Boom - Length 50 ft.
Containment Boom - Overall Height 16"
Freeboard Height 6"
Draft Depth 10"
Break Strength 1800 lb.
Material PVC
Color Yellow
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms