Check Availability
  • ECONOLINE 

    Window

  • Item # 4KR23
  • Mfr. Model # 411429
Window
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4KR23
Mfr. Model # 411429
UNSPSC #23101517
Catalog Page 2400
Shipping Weight 5.4 lbs
Country of Origin USA *
Blasting Accessory Grouping Windows
Item Window
For Use With 3JR98
Size 24 x 24"
* This product's country of origin is subject to change

Compliance and Restrictions