Check Availability
  • ECONOLINE 

    Glove, 24in Rubber Seamless Left Hand

  • Item # 24JL61
  • Mfr. Model # 412402L
Glove, 24in Rubber Seamless Left Hand
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 24JL61
Mfr. Model # 412402L
UNSPSC #0
Shipping Weight 0.6 lbs
Country of Origin USA *
Item Blasting Gloves
Palm Material Seamless Rubber
Glove Hand Style Left Only
Glove Length 24"
Back Material Seamless Rubber
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.