Check Availability
  • ECONOCO 

    Tiered Table, 48"W x 42"H x 48"L, Melamine, Finish: Maple, Brown

  • Item # 45KX55
  • Mfr. Model # WD3SQMP
Tiered Table, 48"W x 42"H x 48"L, Melamine, Finish: Maple, Brown
Qty
  • Web Price
    $209.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Econoco 3-Tier Square Table lets you merchandise different products at separate levels. It has 3 different size shelves including a 24” x 24” top shelf, a 36” x 36” middle shelf, and a 48” x 48” bottom shelf that is 10“ above the floor. Accessible from all sides, you can mix and match your products on 1 display.
Show More Close
 

Technical Specifications

Item # 45KX55
Mfr. Model # WD3SQMP
UNSPSC #44111511
Shipping Weight 130.45 lbs
Country of Origin China *
Retail Display Type Table
Item Tiered Table
Overall Length 48"
Material Melamine
Overall Width 48"
Overall Height 42"
Color Brown
Finish Maple
Load Capacity 200 lb.
* This product's country of origin is subject to change

Compliance and Restrictions