Check Availability
  • ECONOCO 

    Tempered Glass Shelves, 14"W x 3/16"H x 14"L, Glass, Clear

  • Item # 45KX60
  • Mfr. Model # CB414
Tempered Glass Shelves, 14"W x 3/16"H x 14"L, Glass, Clear
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45KX60
Mfr. Model # CB414
UNSPSC #44111511
Shipping Weight 35.28 lbs
Country of Origin China *
Retail Display Type Component
Item Tempered Glass Shelves
Overall Length 14"
Material Glass
Overall Width 14"
Overall Height 3/16"
Color Clear
Load Capacity 30 lb.
For Use With Cubbies
* This product's country of origin is subject to change

Compliance and Restrictions