Check Availability
  • ECONOCO 

    Tempered Glass Shelves, 12"W x 3/16"H x 12"L, Glass, Clear

  • Item # 45KX59
  • Mfr. Model # CB212
Tempered Glass Shelves, 12"W x 3/16"H x 12"L, Glass, Clear
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45KX59
Mfr. Model # CB212
UNSPSC #44111511
Shipping Weight 24.165 lbs
Country of Origin China *
Retail Display Type Component
Item Tempered Glass Shelves
Overall Length 12"
Material Glass
Overall Width 12"
Overall Height 3/16"
Color Clear
Load Capacity 30 lb.
For Use With Cubbies
* This product's country of origin is subject to change

Welcome Sign In