Check Availability
  • ECONOCO 

    Tempered Glass Shelves, 10"W x 3/16"H x 10"L, Glass, Clear

  • Item # 45KX57
  • Mfr. Model # CB110
Tempered Glass Shelves, 10"W x 3/16"H x 10"L, Glass, Clear
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Econoco Tempered Glass for Cubbies offers a nearly invisible display that focuses on your merchandise. The glass is about 4X stronger than ordinary glass and helps offer safety and strength for your display. If damaged, it fractures into small, relatively harmless pieces that easily vacuum up to help eliminate potential injury. The glass has a pencil or c-shaped edge. Ideal for creating glass cubbies along with bin connectors (sold separately).
Show More Close
 

Technical Specifications

Item # 45KX57
Mfr. Model # CB110
UNSPSC #44111511
Shipping Weight 19.2 lbs
Country of Origin China *
Retail Display Type Component
Item Tempered Glass Shelves
Overall Length 10"
Material Glass
Overall Width 10"
Overall Height 3/16"
Color Clear
Load Capacity 30 lb.
For Use With Mfr. Model No. CON/4, CON/3, CON/2
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In