Check Availability
  • ECONOCO 

    Steel Wire Cap Display, Chrome Finish, Silver, 8-1/2"W x 10-3/4"D x 2-3/4"H

  • Item # 45KW90
  • Mfr. Model # SW/CAP
Steel Wire Cap Display, Chrome Finish, Silver, 8-1/2"W x 10-3/4"D x 2-3/4"H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Wire Cap Display holds up to 12 baseball-style caps. Ideal for slatwalls.
Show More Close
 

Technical Specifications

Item # 45KW90
Mfr. Model # SW/CAP
UNSPSC #44111511
Shipping Weight 5.95 lbs
Country of Origin China *
Used with Display Type Slatwall
Item Wire Cap Display
Overall Depth 10-3/4"
Overall Width 8-1/2"
Overall Height 2-3/4"
Material Steel
Gauge 16
Finish Chrome
Color Silver
Load Capacity 35 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms