Check Availability
  • ECONOCO 

    Steel U-Shaped Round Tubing Hangrail, Semi-Gloss Finish, White, 22"W x 11"D x 1"H

  • Item # 45KX43
  • Mfr. Model # SW681/W
Steel U-Shaped Round Tubing Hangrail, Semi-Gloss Finish, White, 22"W x 11"D x 1"H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This U-Shaped 1¼” Round Tubing Hangrail holds multiple garments on hangars to display apparel. Ideal for slatwall panels, gondolas, towers, or merchandisers.
Show More Close
 

Technical Specifications

Item # 45KX43
Mfr. Model # SW681/W
UNSPSC #44111511
Shipping Weight 28.5 lbs
Country of Origin China *
Used with Display Type Slatwall
Item U-Shaped Round Tubing Hangrail
Overall Depth 11"
Overall Width 22"
Overall Height 1"
Material Steel
Gauge 16
Finish Semi-Gloss
Color White
Load Capacity 25 lb.
For Use With Slatwall Panels, Gondolas, Towers or Merchandisers
* This product's country of origin is subject to change

Compliance and Restrictions