Check Availability
  • ECONOCO 

    Steel U-Shaped Rectangular Tubing Hangrail, Chrome Finish, Silver, 22"W x 11"D x 1"H

  • Item # 45KX40
  • Mfr. Model # SW/R81
Steel U-Shaped Rectangular Tubing Hangrail, Chrome Finish, Silver, 22"W x 11"D x 1"H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This U-Shaped Rectangular Tubing Hangrail holds multiple garments on hangars to help display apparel. Ideal for slatwall panels, gondolas, towers, or merchandisers.
Show More Close
 

Technical Specifications

Item # 45KX40
Mfr. Model # SW/R81
UNSPSC #44111511
Shipping Weight 29.0 lbs
Country of Origin China *
Used with Display Type Slatwall
Item U-Shaped Rectangular Tubing Hangrail
Overall Depth 11"
Overall Width 22"
Overall Height 1"
Material Steel
Gauge 16
Finish Chrome
Color Silver
Load Capacity 20 lb.
For Use With Slatwall Panels, Gondolas, Towers or Merchandisers
* This product's country of origin is subject to change

Compliance and Restrictions