Check Availability
  • ECONOCO 

    Steel U-Shaped Rectangular Tubing Hangrail, Matte Finish, Black, 22"W x 11"D x 1/2"H

  • Item # 45KX38
  • Mfr. Model # EMAB/R81
Steel U-Shaped Rectangular Tubing Hangrail, Matte Finish, Black, 22"W x 11"D x 1/2"H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This U-Shaped Rectangular Tubing Hangrail holds multiple garments on hangars to help display apparel. A chrome protective strip helps prevent scratching and runs across the top of the front hang bar. Ideal for slatwall panels, gondolas, towers, or merchandisers.
Show More Close
 

Technical Specifications

Item # 45KX38
Mfr. Model # EMAB/R81
UNSPSC #44111511
Shipping Weight 29.8 lbs
Country of Origin China *
Used with Display Type Slatwall
Item U-Shaped Rectangular Tubing Hangrail
Overall Depth 11"
Overall Width 22"
Overall Height 1/2"
Material Steel
Gauge 16
Finish Matte
Color Black
Load Capacity 20 lb.
* This product's country of origin is subject to change

Compliance and Restrictions