Check Availability
  • ECONOCO 

    Steel Tubular Form, Chrome Finish, Silver, 16"W x 3"D x 31"H

  • Item # 45KW93
  • Mfr. Model # VM52
Steel Tubular Form, Chrome Finish, Silver, 16"W x 3"D x 31"H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Econoco Tubular Form has an abstract silhouette and displays a single garment on slatwall.
Show More Close
 

Technical Specifications

Item # 45KW93
Mfr. Model # VM52
UNSPSC #44111511
Shipping Weight 25.6 lbs
Country of Origin China *
Used with Display Type Slatwall
Item Tubular Form
Overall Depth 3"
Overall Width 16"
Overall Height 31"
Material Steel
Gauge 16
Finish Chrome
Color Silver
Load Capacity 15 lb.
For Use With Slatwall
* This product's country of origin is subject to change

Compliance and Restrictions