Check Availability
  • ECONOCO 

    Steel Tubing Waterfall, Semi-Gloss Finish, Black, 3"W x 16"D x 1/2"H

  • Item # 45KW78
  • Mfr. Model # EBL/6B
Steel Tubing Waterfall, Semi-Gloss Finish, Black, 3"W x 16"D x 1/2"H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Made of square tubing, this Econoco 6 Ball Waterfall extends out on a downward slope to display multiple garments on hangers. It has 6 ball stops to prevent garments from sliding down or off. This accessory helps add more inventory to the selling floor while using only a limited amount of space.
Show More Close
 

Technical Specifications

Item # 45KW78
Mfr. Model # EBL/6B
UNSPSC #44111511
Shipping Weight 23.2 lbs
Country of Origin China *
Used with Display Type Slatwall
Item Tubing Waterfall
Overall Depth 16"
Overall Width 3"
Overall Height 1/2"
Material Steel
Gauge 16
Finish Semi-Gloss
Color Black
Load Capacity 50 lb.
Includes Ball Style
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In