Check Availability
  • ECONOCO 

    Steel Tubing Bracket, Chrome Finish, Silver, 1/2"W x 12"D x 1-1/2"H

  • Item # 45KW38
  • Mfr. Model # SW/FB
Steel Tubing Bracket, Chrome Finish, Silver, 1/2"W x 12"D x 1-1/2"H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Econoco 12” Bracket mounts on slatwall and holds ½” and 1½” rectangular tubing (sold separately) to create hangrail display.
Show More Close
 

Technical Specifications

Item # 45KW38
Mfr. Model # SW/FB
UNSPSC #31162501
Shipping Weight 23.65 lbs
Country of Origin China *
Used with Display Type Slatwall
Item Tubing Bracket
Overall Depth 12"
Overall Width 1/2"
Overall Height 1-1/2"
Material Steel
Gauge 16
Finish Chrome
Color Silver
Load Capacity 35 lb.
Includes Tightening Screws
For Use With Rectangular Tubing
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms