Check Availability
  • ECONOCO 

    Steel Support Arm, Chrome Finish, SilverW x 7-3/4"H

  • Item # 45KW34
  • Mfr. Model # 3380-76
Steel Support Arm, Chrome Finish, SilverW x 7-3/4"H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Econoco Support Arm helps provide heavy-duty reinforcement for 8” and 10” brackets (sold separately). The arm is mounted several slots below bracket on slatwall and will support extra-heavy loads. Ideal for use with knife and hangrail brackets.
Show More Close
 

Technical Specifications

Item # 45KW34
Mfr. Model # 3380-76
UNSPSC #44111511
Shipping Weight 5.0 lbs
Country of Origin China *
Used with Display Type Slatwall
Item Support Arm
Overall Depth 7-3/4"
Material Steel
Gauge 16
Finish Chrome
Color Silver
Load Capacity 150 lb.
For Use With 8" and 10" Brackets
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms