Check Availability
  • ECONOCO 

    Steel Straight Shelf, Semi-Gloss Finish, Black, 24"W x 14"D x 1/8"H

  • Item # 45KX44
  • Mfr. Model # EBL/2314
Steel Straight Shelf, Semi-Gloss Finish, Black, 24"W x 14"D x 1/8"H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Econoco Straight Shelf is an all-purpose surface for displaying or storage of hard or soft goods. Suitable for use on slatwall panels, gondolas, towers, or merchandisers made of slatwall.
Show More Close
 

Technical Specifications

Item # 45KX44
Mfr. Model # EBL/2314
UNSPSC #44111511
Shipping Weight 19.35 lbs
Country of Origin China *
Used with Display Type Slatwall
Item Straight Shelf
Overall Depth 14"
Overall Width 24"
Overall Height 1/8"
Material Steel
Gauge 16
Finish Semi-Gloss
Color Black
Load Capacity 50 lb.
For Use With Slatwall Panels, Gondolas, Towers or Merchandisers
* This product's country of origin is subject to change

Compliance and Restrictions