Check Availability
  • ECONOCO 

    Steel Straight Arm, Chrome Finish, Silver, 1/2"W x 16"D x 3"H

  • Item # 45KW82
  • Mfr. Model # HW/5H
Steel Straight Arm, Chrome Finish, Silver, 1/2"W x 16"D x 3"H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Econoco 5 Hook Straight Arm mounts directly on to slatwall and extends out to display handbags or any other type of hanging or packaged goods that are small-to medium-sized. The hooks have a 90° degree upturn at the end to help prevent items from slipping off.
Show More Close
 

Technical Specifications

Item # 45KW82
Mfr. Model # HW/5H
UNSPSC #44111511
Shipping Weight 24.6 lbs
Country of Origin China *
Used with Display Type Slatwall
Item Straight Arm
Overall Depth 16"
Overall Width 1/2"
Overall Height 3"
Material Steel
Gauge 16
Finish Chrome
Color Silver
Load Capacity 15 lb.
Includes Hook
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms