Check Availability
  • ECONOCO 

    Steel Straight Arm, Semi-Gloss Finish, White, 1/8"W x 12"D x 3"H

  • Item # 45KW79
  • Mfr. Model # EWH/12
Steel Straight Arm, Semi-Gloss Finish, White, 1/8"W x 12"D x 3"H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Econoco 12” Straight Arm extends out to display hanging apparel on slatwalls. It has a ball on the end to help prevent garments from slipping off.
Show More Close
 

Technical Specifications

Item # 45KW79
Mfr. Model # EWH/12
UNSPSC #44111511
Shipping Weight 16.85 lbs
Country of Origin China *
Used with Display Type Slatwall
Item Straight Arm
Overall Depth 12"
Overall Width 1/8"
Overall Height 3"
Material Steel
Gauge 16
Finish Semi-Gloss
Color White
Load Capacity 40 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms