Check Availability
  • ECONOCO 

    Steel Single Garment Display, Chrome Finish, Silver, 1-1/2"W x 3"D x 1-1/2"H

  • Item # 45KW61
  • Mfr. Model # SW/FRC
Steel Single Garment Display, Chrome Finish, Silver, 1-1/2"W x 3"D x 1-1/2"H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Econoco Slatwall Single Garment Display can hold up to 3 garments on hangers. The disc end helps prevent hangers from slipping off.
Show More Close
 

Technical Specifications

Item # 45KW61
Mfr. Model # SW/FRC
UNSPSC #44111511
Shipping Weight 8.2 lbs
Country of Origin China *
Used with Display Type Slatwall
Item Single Garment Display
Overall Depth 3"
Overall Width 1-1/2"
Overall Height 1-1/2"
Material Steel
Gauge 16
Finish Chrome
Color Silver
Load Capacity 20 lb.
* This product's country of origin is subject to change

Compliance and Restrictions