Check Availability
  • ECONOCO 

    Steel Shelving Bracket, Chrome Finish, Silver, 1/8"W x 8"D x 3"H

  • Item # 45KW56
  • Mfr. Model # SW/8KB
Steel Shelving Bracket, Chrome Finish, Silver, 1/8"W x 8"D x 3"H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45KW56
Mfr. Model # SW/8KB
UNSPSC #31162501
Shipping Weight 20.6 lbs
Country of Origin China *
Used with Display Type Slatwall
Item Shelving Bracket
Overall Depth 8"
Overall Width 1/8"
Overall Height 3"
Material Steel
Gauge 16
Finish Chrome
Color Silver
Load Capacity 35 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms