Check Availability
  • ECONOCO 

    Steel Shelving Bracket, Chrome Finish, Silver, 1/8"W x 14"D x 3"H

  • Item # 45KW53
  • Mfr. Model # SW/14KB
Steel Shelving Bracket, Chrome Finish, Silver, 1/8"W x 14"D x 3"H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This straight Econoco 14” Knife Bracket with lip accepts shelf rests and bumpers for glass shelves. Also suitable for Duron™ injection-molded shelves as well as wood and melamine shelves.
Show More Close
 

Technical Specifications

Item # 45KW53
Mfr. Model # SW/14KB
UNSPSC #31162501
Shipping Weight 29.55 lbs
Country of Origin China *
Used with Display Type Slatwall
Item Shelving Bracket
Overall Depth 14"
Overall Width 1/8"
Overall Height 3"
Material Steel
Gauge 16
Finish Chrome
Color Silver
Load Capacity 35 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms