Check Availability
  • ECONOCO 

    Steel Shelving Bracket, Semi-Gloss Finish, Black, 1/8"W x 16"D x 3"H

  • Item # 45KW45
  • Mfr. Model # EBL/16KB
Steel Shelving Bracket, Semi-Gloss Finish, Black, 1/8"W x 16"D x 3"H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This straight Econoco 16” Knife Bracket with lip accepts shelf rests and bumpers for glass shelves. Also suitable for Duron™ injection-molded shelves as well as wood and melamine shelves.
Show More Close
 

Technical Specifications

Item # 45KW45
Mfr. Model # EBL/16KB
UNSPSC #31162501
Shipping Weight 31.6 lbs
Country of Origin China *
Used with Display Type Slatwall
Item Shelving Bracket
Overall Depth 16"
Overall Width 1/8"
Overall Height 3"
Material Steel
Gauge 16
Finish Semi-Gloss
Color Black
Load Capacity 40 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms