Check Availability
  • ECONOCO 

    Steel Shelving Bracket, Shiny Finish, Black, 1/8"W x 12"D x 3"H

  • Item # 45KW43
  • Mfr. Model # EBL/12KB
Steel Shelving Bracket, Shiny Finish, Black, 1/8"W x 12"D x 3"H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45KW43
Mfr. Model # EBL/12KB
UNSPSC #31162501
Shipping Weight 26.8 lbs
Country of Origin China *
Used with Display Type Slatwall
Item Shelving Bracket
Overall Depth 12"
Overall Width 1/8"
Overall Height 3"
Material Steel
Gauge 16
Finish Shiny
Color Black
Load Capacity 40 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms