Check Availability
  • ECONOCO 

    Steel Shelving Bracket, Shiny Finish, Black, 1/8"W x 10"D x 3"H

  • Item # 45KW42
  • Mfr. Model # EBL/10KB
Steel Shelving Bracket, Shiny Finish, Black, 1/8"W x 10"D x 3"H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This straight Econoco 10” Knife Bracket with lip accepts shelf rests and bumpers for glass shelves. Also suitable for Duron™ injection-molded shelves as well as wood and melamine shelves.
Show More Close
 

Technical Specifications

Item # 45KW42
Mfr. Model # EBL/10KB
UNSPSC #31162501
Shipping Weight 23.05 lbs
Country of Origin China *
Used with Display Type Slatwall
Item Shelving Bracket
Overall Depth 10"
Overall Width 1/8"
Overall Height 3"
Material Steel
Gauge 16
Finish Shiny
Color Black
Load Capacity 40 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms