Check Availability
  • ECONOCO 

    Steel Rectangular Tubing Bracket, Semi-Gloss Finish, BlackW x 12"D x 3"H

  • Item # 45KW37
  • Mfr. Model # EBL/FB
Steel Rectangular Tubing Bracket, Semi-Gloss Finish, BlackW x 12"D x 3"H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Econoco 12” Bracket holds ½” and 1½” rectangular tubing (sold separately) securely in place on slatwalls. Tightening screws included.
Show More Close
 

Technical Specifications

Item # 45KW37
Mfr. Model # EBL/FB
UNSPSC #31162501
Shipping Weight 25.1 lbs
Country of Origin China *
Used with Display Type Slatwall
Item Rectangular Tubing Bracket
Overall Depth 12"
Overall Height 3"
Material Steel
Gauge 16
Finish Semi-Gloss
Color Black
Load Capacity 40 lb.
Includes Tightening Screws
For Use With Rectangular Tubing
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms