Check Availability
  • ECONOCO 

    Steel Notch Hook, Chrome Finish, Silver, 1/4"W x 1/4"D x 1/2"H

  • Item # 45KX27
  • Mfr. Model # SW/NHK
Steel Notch Hook, Chrome Finish, Silver, 1/4"W x 1/4"D x 1/2"H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Econoco Notch Hook mounts directly on to slatwall and holds a single garment on a hangar or other light- to medium-weight hanging merchandise. It is also suitable for displaying products such as picture frames.
Show More Close
 

Technical Specifications

Item # 45KX27
Mfr. Model # SW/NHK
UNSPSC #31162606
Shipping Weight 8.5 lbs
Country of Origin China *
Used with Display Type Slatwall
Item Notch Hook
Overall Depth 1/4"
Overall Width 1/4"
Overall Height 1/2"
Material Steel
Gauge 16
Finish Chrome
Color Silver
Load Capacity 10 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In