Check Availability
  • ECONOCO 

    Steel Millinery Displayer, Semi-Gloss Finish, White, 1/2"W x 8-1/2"D x 4-1/2"H

  • Item # 45KW60
  • Mfr. Model # EWH/ML
Steel Millinery Displayer, Semi-Gloss Finish, White, 1/2"W x 8-1/2"D x 4-1/2"H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Econoco Millinery Displayer mounts directly on to slatwall to display 1 hat or cap. It should be used with a foam pad (sold separately) to cushion or protect apparel. The displayer extends out 8” from panel. Suitable for hats, caps, or sporting good accessories.
Show More Close
 

Technical Specifications

Item # 45KW60
Mfr. Model # EWH/ML
UNSPSC #44111511
Shipping Weight 13.45 lbs
Country of Origin China *
Used with Display Type Slatwall
Item Millinery Displayer
Overall Depth 8-1/2"
Overall Width 1/2"
Overall Height 4-1/2"
Material Steel
Gauge 16
Finish Semi-Gloss
Color White
Load Capacity 10 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms