Check Availability
  • ECONOCO 

    Steel Hook Waterfall, Semi-Gloss Finish, White, 1/8"W x 16"D x 3"H

  • Item # 45KW80
  • Mfr. Model # EWH/5H
Steel Hook Waterfall, Semi-Gloss Finish, White, 1/8"W x 16"D x 3"H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Econoco 5 Hook Waterfall mounts directly on to slatwall and extends on a downward slope to display small- to medium-size goods such as handbags, lightweight luggage, or other hanging accessories. The hooks have a 90° upturn at the end to help prevent items from slipping off.
Show More Close
 

Technical Specifications

Item # 45KW80
Mfr. Model # EWH/5H
UNSPSC #31162606
Shipping Weight 25.05 lbs
Country of Origin China *
Used with Display Type Slatwall
Item Hook Waterfall
Overall Depth 16"
Overall Width 1/8"
Overall Height 3"
Material Steel
Gauge 16
Finish Semi-Gloss
Color White
Load Capacity 40 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms