Check Availability
  • ECONOCO 

    Steel Hook, Satin Chrome Finish, Silver, 1/4"W x 6"D x 1/4"H

  • Item # 45KX24
  • Mfr. Model # SW/H6-SC
Steel Hook, Satin Chrome Finish, Silver, 1/4"W x 6"D x 1/4"H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45KX24
Mfr. Model # SW/H6-SC
UNSPSC #31162606
Shipping Weight 16.0 lbs
Country of Origin China *
Used with Display Type Slatwall
Item Hook
Overall Depth 6"
Overall Width 1/4"
Overall Height 1/4"
Material Steel
Gauge 16
Finish Satin Chrome
Color Silver
Load Capacity 25 lb.
* This product's country of origin is subject to change

Compliance and Restrictions