Check Availability
Steel Hook, Satin Chrome Finish, Silver, 1/4"W x 10"D x 1/4"H
Qty
  • Sale Price
    $58.52 / pkg. of 96
    Web Price $73.15
    Offer Ends 11/15/19

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Econoco 10” Deluxe Hook extends out to display small packaged goods or lightweight items that hang. It has a 45° upturn at the end to help prevent items from slipping off. Ideal for slatwall displays.
Show More Close
 

Technical Specifications

Item # 45KX18
Mfr. Model # SW/H10-SC
UNSPSC #31162606
Shipping Weight 21.6 lbs
Country of Origin China *
Used with Display Type Slatwall
Item Hook
Overall Depth 10"
Overall Width 1/4"
Overall Height 1/4"
Material Steel
Gauge 16
Finish Satin Chrome
Color Silver
Load Capacity 25 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In