Check Availability
  • ECONOCO 

    Steel Hook, Semi-Gloss Finish, Black, 1/2"W x 12"D x 1/2"H

  • Item # 45KX03
  • Mfr. Model # EBL/H12
Steel Hook, Semi-Gloss Finish, Black, 1/2"W x 12"D x 1/2"H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45KX03
Mfr. Model # EBL/H12
UNSPSC #31162606
Shipping Weight 22.95 lbs
Country of Origin China *
Used with Display Type Slatwall
Item Hook
Overall Depth 12"
Overall Width 1/2"
Overall Height 1/2"
Material Steel
Gauge 16
Finish Semi-Gloss
Color Black
Load Capacity 15 lb.
* This product's country of origin is subject to change

Compliance and Restrictions