Check Availability
  • ECONOCO 

    Steel Faceout, Chrome Finish, Silver, 1/8"W x 12"D x 3"H

  • Item # 45KW83
  • Mfr. Model # SW/12
Steel Faceout, Chrome Finish, Silver, 1/8"W x 12"D x 3"H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Made of square tubing, this Econoco 12” Faceout extends out to display hanging garments. It has a ball on the end to help prevent hangers from sliding off. This accessory helps add more inventory to the selling floor while using only a limited amount of space. Suitable for slatwall displays.
Show More Close
 

Technical Specifications

Item # 45KW83
Mfr. Model # SW/12
UNSPSC #44111511
Shipping Weight 16.85 lbs
Country of Origin China *
Used with Display Type Slatwall
Item Faceout
Overall Depth 12"
Overall Width 1/8"
Overall Height 3"
Material Steel
Gauge 16
Finish Chrome
Color Silver
Load Capacity 35 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms