Check Availability
  • ECONOCO 

    Steel Faceout, Semi-Gloss Finish, Black, 1/2"W x 12"D x 1/2"H

  • Item # 45KW63
  • Mfr. Model # EBL/R3
Steel Faceout, Semi-Gloss Finish, Black, 1/2"W x 12"D x 1/2"H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Made of rectangular tubing, this Econoco 12” Faceout extends out to display hanging garments. It has a tab on the end to help prevent hangers from sliding off. This accessory helps add more inventory to the selling floor while using only a limited amount of space. Suitable for slatwall displays.
Show More Close
 

Technical Specifications

Item # 45KW63
Mfr. Model # EBL/R3
UNSPSC #44111511
Shipping Weight 20.55 lbs
Country of Origin China *
Used with Display Type Slatwall
Item Faceout
Overall Depth 12"
Overall Width 1/2"
Overall Height 1/2"
Material Steel
Gauge 16
Finish Semi-Gloss
Color Black
Load Capacity 20 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms