Check Availability
  • ECONOCO 

    Steel Double Hosiery Bin, Matte Finish, Clear, 16"W x 5"D x 7"H

  • Item # 45KW29
  • Mfr. Model # FF/AD2124
Steel Double Hosiery Bin, Matte Finish, Clear, 16"W x 5"D x 7"H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This durable Econoco Double Hosiery Bin is composed of acrylic multipolymer material that helps reduce losses due to damage. The display maintains an acrylic-like contoured clarity for easy viewing or quick inventory check. Ideal for merchandising small accessories or socks. Suitable for Econoco’s HP line of displays and slatwalls.
Show More Close
 

Technical Specifications

Item # 45KW29
Mfr. Model # FF/AD2124
UNSPSC #44111511
Shipping Weight 21.0 lbs
Country of Origin China *
Used with Display Type Slatwall
Item Double Hosiery Bin
Overall Depth 5"
Overall Width 16"
Overall Height 7"
Material Steel
Gauge 16
Finish Matte
Color Clear
Load Capacity 10 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms