Check Availability
  • ECONOCO 

    Steel Cube Waterfall, Semi-Gloss Finish, Black, 1/2"W x 16"D x 1/2"H

  • Item # 45KW64
  • Mfr. Model # EBL/R4
Steel Cube Waterfall, Semi-Gloss Finish, Black, 1/2"W x 16"D x 1/2"H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Econoco 7 Cube Waterfall extends on a downward slope to display multiple garments. It has cube stops to prevent garments/hangars from sliding down or off. Made of rectangular tubing. This accessory helps add more inventory to the selling floor while using only a limited amount of space.
Show More Close
 

Technical Specifications

Item # 45KW64
Mfr. Model # EBL/R4
UNSPSC #44111511
Shipping Weight 31.0 lbs
Country of Origin China *
Used with Display Type Slatwall
Item Cube Waterfall
Overall Depth 16"
Overall Width 1/2"
Overall Height 1/2"
Material Steel
Gauge 16
Finish Semi-Gloss
Color Black
Load Capacity 20 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms