Check Availability
  • ECONOCO 

    Steel Center Shelf Rest, Smooth Finish, Silver, 1"W x 1"D x 1"H

  • Item # 45KU28
  • Mfr. Model # LKC
Steel Center Shelf Rest, Smooth Finish, Silver, 1"W x 1"D x 1"H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Econoco Deluxe Style Snap-In Center Shelf Rest secures glass or metal shelves (sold separately) to bracket. Suitable for Econoco President line brackets and slatwall brackets.
Show More Close
 

Technical Specifications

Item # 45KU28
Mfr. Model # LKC
UNSPSC #44111511
Shipping Weight 16.35 lbs
Country of Origin China *
Used with Display Type Slatwall
Item Center Shelf Rest
Overall Depth 1"
Overall Width 1"
Overall Height 1"
Material Steel
Gauge 16
Finish Smooth
Color Silver
Load Capacity 5 lb.
For Use With Slatwall Brackets
* This product's country of origin is subject to change

Compliance and Restrictions