Check Availability
  • ECONOCO 

    Steel Adjustable Shelving Bracket, Chrome Finish, Silver, 1/8"W x 12"D x 3"H

  • Item # 45KW57
  • Mfr. Model # SW/AJ12
Steel Adjustable Shelving Bracket, Chrome Finish, Silver, 1/8"W x 12"D x 3"H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Econoco 12” Adjustable Shelf Bracket helps provides support and secures shelf (sold separately) to display. It offers 5 different positions including 50°, 70°, 80°, 90°, and 110°. Suitable for slatwalls.
Show More Close
 

Technical Specifications

Item # 45KW57
Mfr. Model # SW/AJ12
UNSPSC #31162501
Shipping Weight 29.95 lbs
Country of Origin China *
Used with Display Type Slatwall
Item Adjustable Shelving Bracket
Overall Depth 12"
Overall Width 1/8"
Overall Height 3"
Material Steel
Gauge 16
Finish Chrome
Color Silver
Load Capacity 35 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms