Check Availability
  • ECONOCO 

    Steel Adjustable Scarecrow, Chrome Finish, Silver, 20" to 35"W x 5"D x 5"H

  • Item # 45KW92
  • Mfr. Model # SW/T
Steel Adjustable Scarecrow, Chrome Finish, Silver, 20" to 35"W x 5"D x 5"H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Econoco 20” – 35” wide Adjustable Scarecrow displays a single garment to promote merchandise. Ideal for active wear, blouses, t-shirts and casual wear.
Show More Close
 

Technical Specifications

Item # 45KW92
Mfr. Model # SW/T
UNSPSC #44111511
Shipping Weight 17.0 lbs
Country of Origin China *
Used with Display Type Slatwall
Item Adjustable Scarecrow
Overall Depth 5"
Overall Width 20" to 35"
Overall Height 5"
Material Steel
Gauge 16
Finish Chrome
Color Silver
Load Capacity 15 lb.
* This product's country of origin is subject to change

Compliance and Restrictions