Check Availability
  • ECOBAILER 

    Disposable Bailer, 513mL, HDPE, PK48

  • Item # 9LGC2
  • Mfr. Model # ECOHDPE-1518
Disposable Bailer, 513mL, HDPE, PK48
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

High-density polyethylene model is designed with a thick tube wall that is less likely to bend when handled. Features easy threading, smooth well entry and exit, longer bottom prevents silt entry and leakage, and easy pour top.
Show More Close
 

Technical Specifications

Item # 9LGC2
Mfr. Model # ECOHDPE-1518
UNSPSC #41104005
Catalog Page 633
Shipping Weight 10.9 lbs
Country of Origin USA *
Item Disposable Bailer
Type Groundwater Sampling
Capacity 513mL
Material High-Density Polyethylene
Diameter 1-1/2"
Length 18"
Includes Emptying Device
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.