Check Availability
  • ECOBAILER 

    Disposable Bailer, 347mL, HDPE, PK48

  • Item # 9KEY8
  • Mfr. Model # ECOHDPE-151
Disposable Bailer, 347mL, HDPE, PK48
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

The ECOBAILER disposable bailer is made of high-density polyethylene with a thick tube wall that is less likely to bend when handled. Features easy threading, smooth well entry and exit, longer bottom prevents silt entry and leakage, and easy pour top.
Show More Close
 

Technical Specifications

Item # 9KEY8
Mfr. Model # ECOHDPE-151
UNSPSC #41104005
Catalog Page 633
Shipping Weight 8.55 lbs
Country of Origin USA *
Item Disposable Bailer
Type Groundwater Sampling
Capacity 347mL
Material High-Density Polyethylene
Diameter 1-1/2"
Length 12"
Includes Emptying Device
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.