Check Availability
  • ECOBAILER 

    Disposable Bailer, 1027mL, Clear PVC, PK24

  • Item # 8DA81
  • Mfr. Model # ECOPVCW-153
Disposable Bailer, 1027mL, Clear PVC, PK24
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Clear PVC allows visual inspection of well samples. Sinks rapidly without requiring additional weighting material. Longer bottom spout helps prevent silt from interfering with check ball and causing potential leakage. A custom emptying device regulates discharge flow.
Show More Close
 

Technical Specifications

Item # 8DA81
Mfr. Model # ECOPVCW-153
UNSPSC #41104005
Catalog Page 633
Shipping Weight 15.05 lbs
Country of Origin USA *
Item Weighted Disposable Bailer
Type Groundwater Sampling
Capacity 1027mL
Material Clear PVC
Diameter 1-1/2"
Length 36"
Includes Emptying Device
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.