Check Availability
  • ECOBAILER 

    Disposable Bailer, 1365mL, Clear PVC, PK24

  • Item # 36C777
  • Mfr. Model # ECOPROPVCWT-154
Disposable Bailer, 1365mL, Clear PVC, PK24
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Hydrodynamic design with wide spout opening for fast sink rate while minimizing dissolved oxygen in the well sample. Easy-to-handle emptying device provides more accurate control of liquid flow into the sample bottle. Pour spout and ball retainer allow easy pouring from top of bailer.
Show More Close
 

Technical Specifications

Item # 36C777
Mfr. Model # ECOPROPVCWT-154
UNSPSC #41104005
Catalog Page 633
Shipping Weight 17.0 lbs
Country of Origin USA *
Item Weighted Disposable Bailer
Type Groundwater Sampling
Capacity 1365mL
Material Clear PVC
Diameter 1-1/2"
Length 48"
Includes Emptying Device
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.