Check Availability
  • ECO SENSORS 

    Warning Light

  • Item # 53RH92
  • Mfr. Model # RAP-2
Warning Light
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53RH92
Mfr. Model # RAP-2
UNSPSC #39111706
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Warning Light
Color White
Lamp Type Strobe
Flashes per Minute 60
Lens Design Dome
Lens Material Plastic
Housing Material Polymer
Mounting U-Bracket
Operating Temp. 5 Degrees to 35 Degrees C
Power Source 120VAC
Current Drawn 500mA AC
Width 5"
Depth 3"
Height 7"
Diameter 2-13/16"
Voltage 14 to 30VDC
Includes Adapter
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms