Check Availability
  • ECO SENSORS 

    Single Gas Monitor, 2" H, 1-1/2" W

  • Item # 53RH88
  • Mfr. Model # SPARROW CO
Single Gas Monitor, 2" H, 1-1/2" W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53RH88
Mfr. Model # SPARROW CO
UNSPSC #46171613
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Single Gas Monitor
Gas Type CO
Detects Carbon Monoxide
Sensor Range 0 to 500 ppm
Resolution 1 ppm
Housing Color Black
Operating Temp. Range 32 Degrees to 104 Degrees F
Alarm Setting User Defined
Alarm Type Audible, Visual
Battery Type NiMH
Battery Life 1 wk.
Display LED
Interchangeable Sensors No
Height 2"
Width 1-1/2"
Depth 1/2"
Standards NIST, CE, UL
Features Wearable, Alarms, Log Exposure History, Rechargeable Battery, Bluetooth, Temperature Measurements
Includes USB Cable, Manual, Clip
* This product's country of origin is subject to change

Compliance and Restrictions