Check Availability
  • ECO SENSORS 

    Analyzer, 3-3/4" H, 8-1/2" W

  • Item # 53RH87
  • Mfr. Model # UV-100
Analyzer, 3-3/4" H, 8-1/2" W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53RH87
Mfr. Model # UV-100
UNSPSC #46171613
Shipping Weight 9.0 lbs
Country of Origin USA *
Item Analyzer
Gas Type O3
Detects Ozone
Sensor Range 0 to 999 ppm
Resolution 0.01 ppm
Housing Color Black
Operating Temp. Range 32 Degrees to 104 Degrees F
Display LCD
Interchangeable Sensors Yes
Height 3-3/4"
Width 8-1/2"
Depth 8-1/4"
Standards NIST, CE
Features Data Logging, Digital Output Display
Includes AC Adapter, Manual
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms