Check Availability
  • ECO-MAX 

    Straight Battery Terminal,4 ga.,Gray,PK5

  • Item # 29FZ90
  • Mfr. Model # 058417-1
Straight Battery Terminal,4 ga.,Gray,PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Environmentally friendly 100% copper construction is tin-plated for corrosion resistance.
Show More Close
 

Technical Specifications

Item # 29FZ90
Mfr. Model # 058417-1
UNSPSC #26111703
Shipping Weight 0.782 lbs
Country of Origin China *
Item Battery Terminal
Alignment Straight
Connection Type Crimp/Solder
Gauge 4 ga.
Color Code Gray
Polarity Positive
Connection Material Copper
Max. Voltage 600V
Length 2-3/64"
Width 1"
Depth 27/49"
Includes Tin-Plated Steel Nut and Bolt
* This product's country of origin is subject to change

Compliance and Restrictions