Check Availability
Battery Terminal, Right Elbow, 4/0 ga, PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Environmentally friendly 100% copper construction is tin-plated for corrosion resistance.
Show More Close
 

Technical Specifications

Item # 29GA09
Mfr. Model # 058435-1
UNSPSC #26111703
Shipping Weight 0.93 lbs
Country of Origin China *
Item Battery Terminal
Alignment Right Elbow
Connection Type Crimp/Solder
Gauge 4/0 ga.
Color Code Yellow
Polarity Negative
Connection Material Copper
Max. Voltage 600V
Length 1-81/97"
Width 1-29/81"
Depth 46/73"
Includes Tin-Plated Steel Nut and Bolt
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In