Check Availability
  • ECLIPSE 

    8-PC Insulated Tool Kit

  • Item # 40JC73
  • Mfr. Model # 902-215
8-PC Insulated Tool Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40JC73
Mfr. Model # 902-215
UNSPSC #27113201
Shipping Weight 2.75 lbs
Country of Origin Taiwan *
Tool Kit Product Grouping Insulated Tool Kits
Tool Families Included Electrical and Telecomm Tools, Pliers, Screwdrivers
Item Insulated Tool Kit
Number of Pieces 8
Number of Electrical and Telecomm Tools 1
Number of Pliers 2
Number of Screwdrivers 5
Insulated / Uninsulated Insulated
Nonsparking No
Tool Storage Included Yes
Tool Storage Type Included Case
Electrical and Telecomm Tools Included 6-1/2" Wire Stripper
Pliers Included 6-1/2" Long Nose, 6-1/2" Side-Cut
Screwdrivers Included Slotted 0.4mm x 2.5mm x 75mm, 0.5mm x 3.0mm x 100mm, 1.0mm x 5.5mm x 125mm, Phillips #1 x 80mm, #2 x 100mm
Standards VDE, RoHS
* This product's country of origin is subject to change

Compliance and Restrictions