Check Availability
  • ECLIPSE 

    62-Piece Screwdriver Bit Set, 1/4" Hex Shank Size

  • Item # 22C722
  • Mfr. Model # 800-081
62-Piece Screwdriver Bit Set, 1/4" Hex Shank Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22C722
Mfr. Model # 800-081
UNSPSC #27112814
Shipping Weight 1.45 lbs
Country of Origin Taiwan *
Item Screwdriver Bit Set
No. of Pieces 62
Hex Shank Size 1/4"
Fastening Tool Material Steel
Fastening Tool Item Screwdriver Bit Set
Impact Rated No
Application - Tools Hand
Includes Phillips: #0, #1, #2, Security Hex: M5, M6, M8, Eye Bolt Bit: C1, C2, C3, Security Torq: 6, 8, 10, Pozidrive: PZ0, PZ1, PZ2, Security Torx: T5, T6, T7, T8, T10, T15, T20, T25, T27, T30, T40, Slotted: 1/8, 3/16", Square: S0, S1, S2, S3, Security Phillips:
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms